Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT PLUG

  • Mfr # CB62821S0

  • Zoro # G307485163


product price: $53.59
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62821S0
Zoro #
G307485163
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Termination Method
Crimp
Shielding
Yes
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Contacts Supplied
No
Service Rating
A
Specification
MIL-DTL-5015 Type
No. of Contacts
37
Contact Style
Pin
Contact Plating
Silver
Amperage Rating
22A
Shell Color
Olive Drab
Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.