Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT PLUG

  • Mfr # CB62821SC

  • Zoro # G007485098


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
No. of Contacts
37
Connector Type
Circular
Sealing
No
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62821SC
Zoro #
G007485098
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Connector Style
Plug
No. of Contacts
37
Connector Type
Circular
Sealing
No
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Mounting Type
Cable
Contact Material
Copper Alloy
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Contact Style
Pin
Termination Method
Crimp
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-21
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.