Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT PLUG

  • Mfr # CB6E2821SWC

  • Zoro # G307484937


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Mounting Type
Cable
Amperage Rating
22A
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2821SWC
Zoro #
G307484937
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Insert Material
Neoprene
Mounting Type
Cable
Amperage Rating
22A
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Style
Pin
No. of Contacts
37
Sealing
No
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Insert Arrangement
28-21
Connector Type
Circular
Operating Voltage DC
700
Contact Plating
Silver
Termination Method
Crimp
Contact Mating Life
2000
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.