Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP BOX

  • Mfr # CA3102E2821SB01

  • Zoro # G007482660


product price: $60.99
/ea

Key Features

Termination Method
Crimp
Contact Style
Pin
Shell Color
Olive Drab
Service Rating
A
Insert Arrangement
28-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SB01
Zoro #
G007482660
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Termination Method
Crimp
Contact Style
Pin
Shell Color
Olive Drab
Service Rating
A
Insert Arrangement
28-21
No. of Contacts
37
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Sealing
IP67
Shielding
Yes
Contact Plating
Silver
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Amperage Rating
22A
Connector Style
Receptacle
Connector Type
Circular
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Crimp Wire Gauge
0,75-1,50 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.