Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP BOX

  • Mfr # CA3102E2821SWB04

  • Zoro # G207482620


product price: $67.35
/ea

Key Features

Service Rating
A
Specification
VG95234
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SWB04
Zoro #
G207482620
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Service Rating
A
Specification
VG95234
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Arrangement
28-21
Crimp Wire Gauge
0,75-1,50 mm2
Sealing
IP67
Termination Method
Crimp
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Insert Rotation/Keying
W
Contact Plating
Silver
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Mounting Type
Box - Rear Mount - Threaded Holes
Rotation Angle
80
Amperage Rating
22A
Shell Color
Olive Drab
Connector Style
Receptacle
Operating Voltage DC
700
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
No. of Contacts
37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.