Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP BOX

  • Mfr # CA3102E2821SZBF80

  • Zoro # G307482650


product price: $60.95
/ea

Key Features

No. of Contacts
37
Amperage Rating
22A
Contact Plating
Silver
Specification
VG95234
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SZBF80
Zoro #
G307482650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

No. of Contacts
37
Amperage Rating
22A
Contact Plating
Silver
Specification
VG95234
Shell Color
Olive Drab
Rotation Angle
280
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Service Rating
A
Shielding
Yes
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Z
Insert Arrangement
28-21
Contact Style
Pin
Contacts Supplied
Yes
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.