Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3100E2821SB

  • Zoro # G107481853


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
No. of Contacts
37
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821SB
Zoro #
G107481853
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
No. of Contacts
37
Contact Plating
Silver
Sealing
IP67
Shell Material
Aluminum Alloy
Termination Method
Solder
Service Rating
A
Grommet & Seals Material
Polychloroprene
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Voltage DC
700
Contact Material
Copper Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Shielding
Yes
Specification
VG95234
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Insert Arrangement
28-21
Shell Color
Olive Drab
Orientation
Straight
Contact Style
Pin
Amperage Rating
22A
Connector Style
Plug
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.