Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3100E2821SBF8005F0

  • Zoro # G607481766


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
No
Operating Voltage AC V RMS Max
500
Orientation
Straight
Shielding
Yes
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821SBF8005F0
Zoro #
G607481766
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contacts Supplied
No
Operating Voltage AC V RMS Max
500
Orientation
Straight
Shielding
Yes
Termination Method
Crimp
Sealing
IP67
Contact Style
Pin
Shell Material
Aluminum Alloy
Service Rating
A
Specification
VG95234
Contact Plating
Silver
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Mating Life
500
Endbell Type
Cable Clamp
Insert Arrangement
28-21
No. of Contacts
37
Amperage Rating
22A
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.