Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3100E2821SBF80A176

  • Zoro # G707481758


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A
Orientation
Straight
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821SBF80A176
Zoro #
G707481758
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Amperage Rating
22A
Orientation
Straight
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
A
Insert Arrangement
28-21
Connector Type
Circular
Connector Style
Plug
Contacts Supplied
Yes
Crimp Wire Gauge
0,75-1,50 mm2
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
No. of Contacts
37
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Specification
VG95234
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Color
Olive Drab
Contact Plating
30 microinches Gold Plate
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.