Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3100E2821SWBF80

  • Zoro # G907481763


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Endbell Type
Cable Clamp
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821SWBF80
Zoro #
G907481763
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Endbell Type
Cable Clamp
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Sealing
IP67
Contacts Supplied
Yes
Contact Plating
Silver
Crimp Wire Gauge
18,16
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Insert Rotation/Keying
W
Connector Style
Plug
Termination Method
Crimp
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Insert Arrangement
28-21
Contact Mating Life
500
Rotation Angle
80
Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Color
Olive Drab
No. of Contacts
37
Specification
VG95234
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.