Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3100E2821SYBF8005

  • Zoro # G007481816


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Contacts Supplied
Yes
No. of Contacts
37
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821SYBF8005
Zoro #
G007481816
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Contacts Supplied
Yes
No. of Contacts
37
Amperage Rating
22A
Rotation Angle
250
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Plating
Silver
Contact Mating Life
500
Service Rating
A
Endbell Type
Cable Clamp
Contact Style
Pin
Contact Material
Copper Alloy
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Insert Rotation/Keying
Y
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
Connector Style
Receptacle
Sealing
IP67
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Material
Aluminum Alloy
Specification
VG95234
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.