Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3101E2821SB

  • Zoro # G407481997


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Insert Material
Neoprene
Sealing
IP67
Contact Style
Pin
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821SB
Zoro #
G407481997
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Termination Method
Solder
Insert Material
Neoprene
Sealing
IP67
Contact Style
Pin
Contacts Supplied
Yes
Mounting Type
Cable
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Shielding
Yes
Amperage Rating
22A
Orientation
Straight
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Mating Life
500
No. of Contacts
37
Service Rating
A
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
28-21
Contact Plating
Silver
Connector Type
Circular
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.