Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3101E2821SBF80

  • Zoro # G707482083


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821SBF80
Zoro #
G707482083
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage DC
700
Crimp Wire Gauge
18,16
Shielding
Yes
Endbell Type
Cable Clamp
Insert Arrangement
28-21
Termination Method
Crimp
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Plating
Silver
Shell Color
Olive Drab
Contacts Supplied
Yes
Sealing
IP67
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Service Rating
A
No. of Contacts
37
Contact Style
Pin
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.