Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3101E2821SBF80A176

  • Zoro # G807482150


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821SBF80A176
Zoro #
G807482150
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Arrangement
28-21
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Shielding
Yes
Service Rating
A
Operating Voltage DC
700
No. of Contacts
37
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
30 microinches Gold Plate
Contact Style
Pin
Connector Type
Circular
Amperage Rating
22A
Shell Color
Olive Drab
Orientation
Straight
Connector Style
Receptacle
Insert Material
Neoprene
Mounting Type
Cable
Sealing
IP67
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.