Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3101E2821SBF80A176F0

  • Zoro # G707482120


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
No. of Contacts
37
Shell Color
Olive Drab
Contact Size
37#15
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821SBF80A176F0
Zoro #
G707482120
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Orientation
Straight
No. of Contacts
37
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Specification
VG95234
Operating Voltage DC
700
Sealing
IP67
Amperage Rating
22A
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Style
Pin
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Contact Plating
30 microinches Gold Plate
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Connector Type
Circular
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Shielding
Yes
Contact Mating Life
500
Insert Arrangement
28-21
Service Rating
A
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.