Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3101E2821SWBF80

  • Zoro # G007481878


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Specification
VG95234
Mounting Type
Cable
Sealing
IP67
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821SWBF80
Zoro #
G007481878
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Connector Type
Circular
Specification
VG95234
Mounting Type
Cable
Sealing
IP67
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Service Rating
A
Insert Arrangement
28-21
Insert Material
Neoprene
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Operating Voltage DC
700
Crimp Wire Gauge
18,16
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shielding
Yes
Orientation
Straight
Termination Method
Crimp
No. of Contacts
37
Insert Rotation/Keying
W
Rotation Angle
80
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.