Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3102E2821SB

  • Zoro # G407481966


product price: $63.59
/ea

Key Features

Shielding
Yes
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SB
Zoro #
G407481966
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Shielding
Yes
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Contact Mating Life
500
Contact Material
Copper Alloy
Service Rating
A
No. of Contacts
37
Insert Arrangement
28-21
Connector Style
Receptacle
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.