Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3102E2821SB111

  • Zoro # G307481967


product price: $74.15
/ea

Key Features

Amperage Rating
22A
Connector Type
Circular
Contact Style
Pin
Contact Material
Copper Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SB111
Zoro #
G307481967
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Amperage Rating
22A
Connector Type
Circular
Contact Style
Pin
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Plating
Silver
Sealing
IP67
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
No. of Contacts
37
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Mounting Type
Box - Rear Mount - Threaded Holes
Termination Method
Solder
Insert Arrangement
28-21
Operating Voltage DC
700
Specification
VG95234
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.