Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3102E2821SBF80A176F0

  • Zoro # G607482022


product price: $36.85
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Contacts Supplied
No
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SBF80A176F0
Zoro #
G607482022
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Grommet & Seals Material
Polychloroprene
Contacts Supplied
No
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Contact Plating
30 microinches Gold Plate
Sealing
IP67
No. of Contacts
37
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Shielding
Yes
Termination Method
Crimp
Specification
VG95234
Insert Arrangement
28-21
Shell Color
Olive Drab
Contact Mating Life
500
Shell Material
Aluminum Alloy
Amperage Rating
22A
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.