Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3102E2821SBF80F0

  • Zoro # G607171322


product price: $38.55
/ea

Key Features

Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SBF80F0
Zoro #
G607171322
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shielding
Yes
Connector Style
Receptacle
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Operating Voltage DC
700
Specification
VG95234
No. of Contacts
37
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Insert Arrangement
28-21
Sealing
IP67
Amperage Rating
22A
Termination Method
Crimp
Insert Material
Neoprene
Shell Color
Olive Drab
Service Rating
A
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.