Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3102E2821SWB

  • Zoro # G707481819


product price: $63.55
/ea

Key Features

Contacts Supplied
Yes
Amperage Rating
22A
No. of Contacts
37
Grommet & Seals Material
Polychloroprene
Insert Arrangement
28-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SWB
Zoro #
G707481819
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contacts Supplied
Yes
Amperage Rating
22A
No. of Contacts
37
Grommet & Seals Material
Polychloroprene
Insert Arrangement
28-21
Sealing
IP67
Connector Style
Receptacle
Specification
VG95234
Service Rating
A
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Shell Material
Aluminum Alloy
Rotation Angle
80
Contact Mating Life
500
Insert Material
Neoprene
Shielding
Yes
Insert Rotation/Keying
W
Contact Plating
Silver
Contact Material
Copper Alloy
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.