Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3102E2821SWBF80

  • Zoro # G607481841


product price: $60.99
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Insert Material
Neoprene
Crimp Wire Gauge
18,16
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SWBF80
Zoro #
G607481841
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Insert Material
Neoprene
Crimp Wire Gauge
18,16
Shielding
Yes
No. of Contacts
37
Contacts Supplied
Yes
Amperage Rating
22A
Contact Mating Life
500
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Rotation Angle
80
Termination Method
Crimp
Specification
VG95234
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Insert Arrangement
28-21
Insert Rotation/Keying
W
Contact Plating
Silver
Service Rating
A
Sealing
IP67
Connector Type
Circular
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.