Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3102E2821SYB01

  • Zoro # G607481940


product price: $63.59
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SYB01
Zoro #
G607481940
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Sealing
IP67
Service Rating
A
Rotation Angle
250
Insert Rotation/Keying
Y
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
Contact Mating Life
500
Shielding
Yes
No. of Contacts
37
Crimp Wire Gauge
0,75-1,50 mm2
Insert Arrangement
28-21
Contact Plating
Silver
Contact Style
Pin
Amperage Rating
22A
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.