Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3102E2821SYBF80

  • Zoro # G807481917


product price: $60.95
/ea

Key Features

Amperage Rating
22A
Connector Style
Receptacle
Contact Material
Copper Alloy
Connector Type
Circular
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SYBF80
Zoro #
G807481917
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Amperage Rating
22A
Connector Style
Receptacle
Contact Material
Copper Alloy
Connector Type
Circular
Contact Mating Life
500
Rotation Angle
250
Shell Color
Olive Drab
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contacts Supplied
Yes
Insert Rotation/Keying
Y
Insert Material
Neoprene
No. of Contacts
37
Contact Plating
Silver
Shielding
Yes
Insert Arrangement
28-21
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Service Rating
A
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.