Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP LINE

  • Mfr # CB1E2821SC

  • Zoro # G807482648


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
28-21
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2821SC
Zoro #
G807482648
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Material
Copper Alloy
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
28-21
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Sealing
No
Contacts Supplied
Yes
Termination Method
Crimp
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
No. of Contacts
37
Amperage Rating
22A
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Shell Color
Olive Drab
Shielding
Yes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.