Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP WALL

  • Mfr # CA3100E2821SB05F42

  • Zoro # G707482595


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Insert Material
Neoprene
Contact Size
37#15
Shell Color
Olive Drab
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821SB05F42
Zoro #
G707482595
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Plating
Silver
Insert Material
Neoprene
Shell Color
Olive Drab
Amperage Rating
22A
Termination Method
Solder
No. of Contacts
37
Contacts Supplied
Yes
Contact Mating Life
500
Sealing
IP67
Service Rating
A
Connector Type
Circular
Insert Arrangement
28-21
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Connector Style
Receptacle
Specification
VG95234
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Rear Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.