Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP WALL

  • Mfr # CA3100E2821SXBF80

  • Zoro # G507482450


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Termination Method
Crimp
Contact Style
Pin
Amperage Rating
22A
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821SXBF80
Zoro #
G507482450
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Material
Copper Alloy
Termination Method
Crimp
Contact Style
Pin
Amperage Rating
22A
Shell Color
Olive Drab
Orientation
Straight
Rotation Angle
110
Connector Style
Plug
Contact Plating
Silver
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Insert Arrangement
28-21
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Endbell Type
Cable Clamp
No. of Contacts
37
Shell Material
Aluminum Alloy
Connector Type
Circular
Specification
VG95234
Crimp Wire Gauge
18,16
Mounting Type
Wall - Rear Mount - Threaded Holes
Operating Voltage DC
700
Sealing
IP67
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.