Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP WALL

  • Mfr # CA3100E2821SXBF80F0

  • Zoro # G907171299


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Contacts Supplied
No
Contact Size
37#15
Insert Material
Neoprene
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821SXBF80F0
Zoro #
G907171299
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Mating Life
500
Contacts Supplied
No
Insert Material
Neoprene
Endbell Type
Cable Clamp
Rotation Angle
110
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Contact Plating
Silver
Amperage Rating
22A
Shielding
Yes
Contact Style
Pin
Termination Method
Crimp
Service Rating
A
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Insert Arrangement
28-21
Connector Style
Plug
No. of Contacts
37
Orientation
Straight
Insert Rotation/Keying
X
Mounting Type
Wall - Rear Mount - Threaded Holes
Operating Voltage DC
700
Sealing
IP67
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.