CAB 3C 312 SKT PLUG
Mfr # CA3106E1610SBF80A176
Zoro # G707487170
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-10
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E1610SBF80A176
Zoro #
G707487170
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#16, 2#12
Details
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-10
Contact Style
Pin
Amperage Rating
22A, 41A
No. of Contacts
3
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.