Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 312 SKT PLUG

  • Mfr # CA3106F1610SB

  • Zoro # G307486900


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
22A, 41A
Shell Color
Olive Drab
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F1610SB
Zoro #
G307486900
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
22A, 41A
Shell Color
Olive Drab
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Operating Voltage DC
700
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Orientation
Straight
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Insert Arrangement
16-10
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Solder
Mounting Type
Cable
Contact Style
Pin
Sealing
IP67
Contacts Supplied
Yes
No. of Contacts
3
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.