Zoro Homepage

CAB 3C 312 SKT PLUG

  • Mfr # CB61610SS

  • Zoro # G807170514


product price: $49.89
/ea

Key Features

Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Insert Arrangement
16-10
No. of Contacts
3
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61610SS
Zoro #
G807170514
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Insert Arrangement
16-10
No. of Contacts
3
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Service Rating
A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contact Style
Pin
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Amperage Rating
22A, 41A
Contacts Supplied
Yes
Shielding
Yes
Termination Method
Solder
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.