Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 312 SKT PLUG

  • Mfr # CB6F1610SS

  • Zoro # G707486821


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Mounting Type
Cable
Connector Type
Circular
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6F1610SS
Zoro #
G707486821
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Operating Voltage DC
700
Mounting Type
Cable
Connector Type
Circular
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shielding
Yes
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Amperage Rating
22A, 41A
Connector Style
Plug
Shell Color
Olive Drab
Sealing
No
Service Rating
A
Contact Mating Life
2000
Termination Method
Solder
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Insert Arrangement
16-10
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
3
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.