Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 312 SKT RECP

  • Mfr # CA3102E1610SWB

  • Zoro # G307482902


product price: $33.65
/ea

Key Features

Operating Voltage DC
700
Contact Plating
Silver
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
2#16, 2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1610SWB
Zoro #
G307482902
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Operating Voltage DC
700
Contact Plating
Silver
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Insert Material
Neoprene
Service Rating
A
No. of Contacts
3
Contact Material
Copper Alloy
Sealing
IP67
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Rotation Angle
90
Insert Rotation/Keying
W
Contact Mating Life
500
Contact Style
Pin
Insert Arrangement
16-10
Specification
VG95234
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Amperage Rating
22A, 41A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.