Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 312 SKT RECPT LINE

  • Mfr # CA3101E229SB

  • Zoro # G007482776


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Sealing
IP67
Operating Voltage DC
1750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E229SB
Zoro #
G007482776
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Connector Type
Circular
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Sealing
IP67
Operating Voltage DC
1750
Contact Material
Copper Alloy
Service Rating
E
Contact Plating
Silver
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-9
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Amperage Rating
41A
Mounting Type
Cable
No. of Contacts
3
Specification
VG95234
Insert Material
Polychloroprene
Contact Mating Life
500
Shell Color
Olive Drab
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1250
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.