Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 316 SKT RECP

  • Mfr # CA3102E1822SBF80

  • Zoro # G407483014


product price: $27.59
/ea

Key Features

Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1822SBF80
Zoro #
G407483014
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Contacts Supplied
Yes
Contact Style
Pin
Shell Color
Olive Drab
Service Rating
D
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Sealing
IP67
Insert Arrangement
18-22
Termination Method
Crimp
Amperage Rating
22A
Operating Voltage AC V RMS Max
900
Specification
VG95234
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Style
Receptacle
No. of Contacts
3
Operating Voltage DC
1250
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.