Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 316 SKT RECP

  • Mfr # CB110SL3SS

  • Zoro # G307166956


product price: $28.69
/ea

Key Features

Contact Material
Copper Alloy
Insert Arrangement
10SL-3
No. of Contacts
3
Service Rating
A
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB110SL3SS
Zoro #
G307166956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Contact Material
Copper Alloy
Insert Arrangement
10SL-3
No. of Contacts
3
Service Rating
A
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Amperage Rating
22A
Contact Style
Pin
Contact Plating
Silver
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Mounting Type
Cable
Contacts Supplied
Yes
Connector Type
Circular
Shielding
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Sealing
No
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.