CAB 3C 316S SKT PLUG
Mfr # CA06COME10SL3SB01
Zoro # G607170660
product price: $43.15
/eaKey Features
Specification
MIL-DTL-5015 Type
No. of Contacts
3
Insert Material
Neoprene
Connector Type
Connector Circular
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06COME10SL3SB01
Zoro #
G607170660
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#15S
Details
Specification
MIL-DTL-5015 Type
No. of Contacts
3
Insert Material
Neoprene
Connector Type
Connector Circular
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
10SL-3
Connector Style
Plug
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.