Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 316S SKT PLUG

  • Mfr # CA3106E14S1SBF80F42

  • Zoro # G707487958


product price: $24.25
/ea

Key Features

Mounting Type
Cable
Contact Style
Pin
Connector Style
Plug
No. of Contacts
3
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E14S1SBF80F42
Zoro #
G707487958
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Mounting Type
Cable
Contact Style
Pin
Connector Style
Plug
No. of Contacts
3
Amperage Rating
22A
Insert Material
Neoprene
Insert Arrangement
14S-1
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.