Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 316S SKT RECP BOX

  • Mfr # CA3102E14S1SB01

  • Zoro # G507483204


product price: $18.29
/ea

Key Features

Sealing
IP67
Connector Style
Receptacle
No. of Contacts
3
Crimp Wire Gauge
0,75-1,50 mm2
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S1SB01
Zoro #
G507483204
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Sealing
IP67
Connector Style
Receptacle
No. of Contacts
3
Crimp Wire Gauge
0,75-1,50 mm2
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Material
Copper Alloy
Shielding
Yes
Specification
VG95234
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Operating Voltage DC
700
Insert Arrangement
14S-1
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Amperage Rating
22A
Contact Plating
Silver
Service Rating
A
Connector Type
Circular
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.