Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 316S SKT RECP BOX

  • Mfr # CB214S1SC

  • Zoro # G107483185


product price: $30.49
/ea

Key Features

Operating Voltage DC
700
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S1SC
Zoro #
G107483185
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Operating Voltage DC
700
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Mating Life
2000
Contact Style
Pin
Shielding
Yes
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Connector Style
Receptacle
Amperage Rating
22A
Shell Color
Olive Drab
Service Rating
A
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
No. of Contacts
3
Sealing
No
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Mounting Type
Box Mount
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
14S-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.