Zoro Homepage

CAB 3C 316S SKT RECP

  • Mfr # CA02COME14S1SB01

  • Zoro # G507483112


product price: $19.15
/ea

Key Features

Insert Material
Neoprene
Contact Size
3#15S
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02COME14S1SB01
Zoro #
G507483112
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
No. of Contacts
3
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage DC
700
Mounting Type
Box Mount
Insert Arrangement
14S-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.