Zoro Homepage

CAB 3C 316S SKT RECP

  • Mfr # CA3102E10SL3SBA232

  • Zoro # G307483565


product price: $26.65
/ea

Key Features

Contact Size
3#15S
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Operating Voltage DC
700
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E10SL3SBA232
Zoro #
G307483565
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
No. of Contacts
3
Connector Type
Connector Circular
Insert Arrangement
10SL-3
Termination Method
Solder
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.