Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 316S SKT RECP

  • Mfr # CA3102E14S1SBF80

  • Zoro # G807483478


product price: $18.29
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Contact Size
3#15S
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S1SBF80
Zoro #
G807483478
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Connector Type
Circular
Crimp Wire Gauge
18,16
No. of Contacts
3
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Service Rating
A
Sealing
IP67
Termination Method
Crimp
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Mating Life
500
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Connector Style
Receptacle
Shell Color
Olive Drab
Insert Arrangement
14S-1
Shielding
Yes
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.