Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 PIN PLUG

  • Mfr # CA3106E222PWBF80

  • Zoro # G907538917


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
No. of Contacts
3
Contact Size
14#16
Amperage Rating
74A
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E222PWBF80
Zoro #
G907538917
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Style
Plug
No. of Contacts
3
Amperage Rating
74A
Operating Voltage DC
1250
Contact Style
Pin
Mounting Type
Cable
Insert Arrangement
22-2
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.