Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 PIN PLUG

  • Mfr # CB6222PC

  • Zoro # G507538805


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Shielding
Yes
Grommet & Seals Material
Silicone
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6222PC
Zoro #
G507538805
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Shielding
Yes
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Mounting Type
Cable
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
3
Sealing
No
Connector Style
Plug
Contact Material
Copper Alloy
Service Rating
D
Connector Type
Circular
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Operating Voltage DC
1250
Amperage Rating
74A
Operating Voltage AC V RMS Max
900
Insert Arrangement
22-2
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.