Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 PIN PLUG

  • Mfr # CB6222PWC

  • Zoro # G707538728


product price: $94.29
/ea
Free Shipping & Returns

Key Features

No. of Contacts
3
Contact Material
Copper Alloy
Contact Size
14#16
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6222PWC
Zoro #
G707538728
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

No. of Contacts
3
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Sealing
No
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Amperage Rating
74A
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
22-2
Contact Mating Life
2000
Service Rating
D
Insert Rotation/Keying
W
Insert Material
Neoprene
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Style
Plug
Contact Plating
Silver
Contact Style
Pin
Connector Type
Circular
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.