Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 PIN PLUG

  • Mfr # CB6222PXC

  • Zoro # G207538822


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6222PXC
Zoro #
G207538822
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250
Shielding
Yes
Contact Plating
Silver
Connector Style
Plug
Contact Style
Pin
Sealing
No
Amperage Rating
74A
Termination Method
Crimp
Connector Type
Circular
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
No. of Contacts
3
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Arrangement
22-2
Mounting Type
Cable
Service Rating
D
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.