Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 PIN PLUG

  • Mfr # CB6222PYC

  • Zoro # G407538820


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6222PYC
Zoro #
G407538820
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shielding
Yes
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Plating
Silver
Grommet & Seals Material
Silicone
Mounting Type
Cable
Insert Rotation/Keying
Y
Sealing
No
Connector Style
Plug
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
D
Connector Type
Circular
Shell Material
Aluminum Alloy
No. of Contacts
3
Termination Method
Crimp
Contacts Supplied
Yes
Insert Arrangement
22-2
Insert Material
Neoprene
Amperage Rating
74A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.