Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 PIN RECP

  • Mfr # CA3100E222PBF8005F42

  • Zoro # G007544689


product price: $58.99
/ea

Key Features

Contact Size
14#16
Insert Arrangement
22-2
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E222PBF8005F42
Zoro #
G007544689
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Insert Arrangement
22-2
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage DC
1250
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Amperage Rating
74A
No. of Contacts
3
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.