Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 PIN RECP

  • Mfr # CA3101E222PBF80

  • Zoro # G707544712


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Contact Style
Pin
Shell Color
Olive Drab
Operating Voltage DC
1250
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E222PBF80
Zoro #
G707544712
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shielding
Yes
Contact Style
Pin
Shell Color
Olive Drab
Operating Voltage DC
1250
No. of Contacts
3
Mounting Type
Cable
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
900
Insert Arrangement
22-2
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
10, 8
Connector Style
Receptacle
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Contact Plating
Silver
Contacts Supplied
Yes
Amperage Rating
74A
Insert Material
Neoprene
Sealing
IP67
Termination Method
Crimp
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.